Zoro Homepage

Roller Chains

  • Mfr # 80NPRB

  • Zoro # G316135813


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Chain Number
80
Standards
ANSI
Number of Strands
1
Tensile Strength
16,500 lbf
Plate Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80NPRB
Zoro #
G316135813
UPC #
097039185556
Country of Origin
Japan

Dimensions

Plate Thickness
0.125 in
Chain Overall Width
1.398 in
Pin Outside Diameter
0.312 in
Overall Length
10 ft
Weight Per Length
1.79 lb/ft
Roller Diameter
5/8 in
Inside Width
0.625 in
Plate Height
0.949 in

Details

Chain Number
80
Standards
ANSI
Number of Strands
1
Tensile Strength
16,500 lbf
Item
Roller Chains
Pitch
1 in
Lubrication
Maintenance Free
Working Load Limit
2,900 lb
Maximum Operating Temperature
302 Degrees F
Resistance Properties
Corrosion Resistant, Heat Resistant
Application
Conveying, Driving
Roller Chain Standard
ANSI
Finish
Nickel Plated
Minimum Operating Temperature
14 Degrees F
Transverse Pitch
1.153 in

Description

Roller Chains, Overall Length 10 ft, Chain Number 80, Chain Overall Width 1.398 in, Roller Diameter 5/8 in, Tensile Strength 16,500 lbf, Pitch 1 in, Application Conveying, Driving, Number of Strands 1, Inside Width 0.625 in, Working Load Limit 2,900 lb, Finish Nickel Plated, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Outside Diameter 0.312 in, Plate Height 0.949 in, Plate Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.