Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # C2040P

  • Zoro # G216136880


product price: $1,366.99
/ea
Free Shipping & Returns

Key Features

Chain Number
C2040
Chain Overall Width
0.5 in
Pitch
1 in
Series
Standard
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040P
Zoro #
G216136880
UPC #
097039190314
Country of Origin
Japan

Dimensions

Chain Overall Width
0.5 in
Overall Length
10 ft
Roller Diameter
5/16 in
Inside Width
0.236 in
Plate Height
0.787 in

Details

Chain Number
C2040
Item
Roller Chains
Pitch
1 in
Series
Standard
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-4 Degrees F
Application
Conveying, Driving

Description

Roller Chains, Overall Length 10 ft, Chain Number C2040, Chain Overall Width 0.5 in, Roller Diameter 5/16 in, Pitch 1 in, Application Conveying, Driving, Inside Width 0.236 in, Series Standard, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Plate Height 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.