Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # C2042RB

  • Zoro # G316136483


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Maintenance Free
Chain Overall Width
0.705 in
Tensile Strength
3,750 lbf
Standards
ANSI
Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2042RB
Zoro #
G316136483
UPC #
097039181732
Country of Origin
Japan

Dimensions

Chain Overall Width
0.705 in
Plate Thickness
0.06 in
Weight Per Length
0.58 lb/ft
Plate Height
0.472 in
Roller Diameter
5/8 in
Inside Width
0.312 in
Overall Length
10 ft
Pin Outside Diameter
0.156 in

Details

Lubrication
Maintenance Free
Tensile Strength
3,750 lbf
Item
Roller Chains
Standards
ANSI
Pitch
1 in
Application
Conveying, Driving
Working Load Limit
595 lb
Pitch Type
Double Pitch
Number of Links
120 per 10 ft
Roller Chain Standard
ANSI

Description

Roller Chains, Overall Length 10 ft, Chain Overall Width 0.705 in, Roller Diameter 5/8 in, Tensile Strength 3,750 lbf, Pitch 1 in, Application Conveying, Driving, Pitch Type Double Pitch, Inside Width 0.312 in, Working Load Limit 595 lb, Lubrication Maintenance Free, Number of Links 120 per 10 ft, Pin Outside Diameter 0.156 in, Plate Height 0.472 in, Plate Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.