Roller Chains
Mfr # C2052RB
Zoro # G216136651
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Chain Overall Width
0.875 in
Plate Thickness
0.08 in
Pitch
1 1/4 in
Tensile Strength
6,170 lbf
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2052RB
Zoro #
G216136651
UPC #
097039181770
Country of Origin
Japan
Dimensions
Chain Overall Width
0.875 in
Plate Thickness
0.08 in
Plate Height
0.591 in
Inside Width
0.375 in
Overall Length
10 ft
Roller Diameter
3/4 in
Weight Per Length
0.87 lb/ft
Pin Outside Diameter
0.2 in
Details
Item
Roller Chains
Pitch
1 1/4 in
Tensile Strength
6,170 lbf
Standards
ANSI
Lubrication
Maintenance Free
Application
Conveying, Driving
Roller Chain Standard
ANSI
Number of Links
96 per 10 ft
Working Load Limit
970 lb
Pitch Type
Double Pitch
Description
Roller Chains, Overall Length 10 ft, Chain Overall Width 0.875 in, Roller Diameter 3/4 in, Tensile Strength 6,170 lbf, Pitch 1 1/4 in, Application Conveying, Driving, Pitch Type Double Pitch, Inside Width 0.375 in, Working Load Limit 970 lb, Lubrication Maintenance Free, Number of Links 96 per 10 ft, Pin Outside Diameter 0.2 in, Plate Height 0.591 in, Plate Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.