Roller Chains
Mfr # RF06B-2RB
Zoro # G616136060
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Pitch
3/8 in
Chain Overall Width
0.957 in
Number of Strands
2
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF06B-2RB
Zoro #
G616136060
UPC #
097039189271
Country of Origin
Japan
Dimensions
Chain Overall Width
0.957 in
Plate Thickness
0.05 in
Overall Length
10 ft
Roller Diameter
1/4 in
Inside Width
0.225 in
Pin Outside Diameter
0.129 in
Plate Height
0.323 in
Weight Per Length
0.5 lb/ft
Details
Material
Stainless Steel
Pitch
3/8 in
Number of Strands
2
Item
Roller Chains
Lubrication
Maintenance Free
Chain Number
06B
Standards
ISO BS/DIN No:06B
Tensile Strength
4,080 lbf
Transverse Pitch
0.403 in
Chain Construction
Riveted Pin
Number of Links
320 per 10 ft
Roller Chain Standard
British Standard
Pin Contruction
Riveted Pin
Resistance Properties
Corrosion Resistant
Working Load Limit
746 lb
Application
Conveying, Driving
Description
Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 06B, Chain Overall Width 0.957 in, Roller Diameter 1/4 in, Tensile Strength 4,080 lbf, Pitch 3/8 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.225 in, Working Load Limit 746 lb, Lubrication Maintenance Free, Number of Links 320 per 10 ft, Pin Outside Diameter 0.129 in, Plate Height 0.323 in, Plate Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.