Zoro Homepage

Roller Chains

  • Mfr # RF06BLAMRB

  • Zoro # G916136289


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
2,006 lbf
Chain Number
06B
Lubrication
Maintenance Free
Plate Thickness
0.05 in
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF06BLAMRB
Zoro #
G916136289
UPC #
097039737120
Country of Origin
Japan

Dimensions

Plate Thickness
0.05 in
Chain Overall Width
0.543 in
Overall Length
10 ft
Plate Height
0.323 in
Pin Outside Diameter
0.129 in
Inside Width
0.225 in
Roller Diameter
1/4 in
Weight Per Length
0.26 lb/ft

Details

Item
Roller Chains
Tensile Strength
2,006 lbf
Chain Number
06B
Lubrication
Maintenance Free
Number of Strands
1
Pitch
3/8 in
Application
Driving
Roller Chain Standard
British Standard
Maximum Operating Temperature
302 Degrees F

Description

Roller Chains, Overall Length 10 ft, Chain Number 06B, Chain Overall Width 0.543 in, Roller Diameter 1/4 in, Tensile Strength 2,006 lbf, Pitch 3/8 in, Application Driving, Number of Strands 1, Inside Width 0.225 in, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Pin Outside Diameter 0.129 in, Plate Height 0.323 in, Plate Thickness 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.