Roller Chains
Mfr # RS08B-2RB
Zoro # G516136122
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO BS/DIN No.08B
Plate Thickness
0.06 in
Pitch
1/2 in
Chain Number
08B
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS08B-2RB
Zoro #
G516136122
UPC #
097039189318
Country of Origin
Japan
Dimensions
Plate Thickness
0.06 in
Chain Overall Width
1.272 in
Inside Width
0.305 in
Roller Diameter
21/64 in
Pin Outside Diameter
0.175 in
Plate Height
0.465 in
Weight Per Length
0.9 lb/ft
Overall Length
10 ft
Details
Standards
ISO BS/DIN No.08B
Pitch
1/2 in
Chain Number
08B
Lubrication
Maintenance Free
Item
Roller Chains
Number of Strands
2
Material
Stainless Steel
Tensile Strength
7,600 lbf
Working Load Limit
1,452 lb
Application
Conveying, Driving
Chain Construction
Riveted Pin
Transverse Pitch
0.548 in
Resistance Properties
Corrosion Resistant
Pin Contruction
Riveted Pin
Roller Chain Standard
British Standard
Number of Links
240 per 10 ft
Description
Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 08B, Chain Overall Width 1.272 in, Roller Diameter 21/64 in, Tensile Strength 7,600 lbf, Pitch 1/2 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.305 in, Working Load Limit 1,452 lb, Lubrication Maintenance Free, Number of Links 240 per 10 ft, Pin Outside Diameter 0.175 in, Plate Height 0.465 in, Plate Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.