Zoro Homepage

Roller Chains

  • Mfr # RS08BLAMRB

  • Zoro # G116136225


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO BS/DIN No.08B
Lubrication
Maintenance Free
Pitch
1/2 in
Number of Strands
1
Tensile Strength
4,230 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS08BLAMRB
Zoro #
G116136225
UPC #
097039551153
Country of Origin
Japan

Dimensions

Chain Overall Width
0.757 in
Plate Thickness
0.08 in
Roller Diameter
21/64 in
Weight Per Length
0.47 lb/ft
Overall Length
10 ft
Pin Outside Diameter
0.175 in
Plate Height
0.472 in
Inside Width
0.305 in

Details

Standards
ISO BS/DIN No.08B
Lubrication
Maintenance Free
Pitch
1/2 in
Number of Strands
1
Tensile Strength
4,230 lbf
Chain Number
08B
Item
Roller Chains
Resistance Properties
Corrosion Resistant
Roller Chain Standard
British Standard
Material Grade
304
Application
Driving
Maximum Operating Temperature
302 Degrees F

Description

Roller Chains, Overall Length 10 ft, Chain Number 08B, Chain Overall Width 0.757 in, Roller Diameter 21/64 in, Tensile Strength 4,230 lbf, Pitch 1/2 in, Application Driving, Number of Strands 1, Inside Width 0.305 in, Lubrication Maintenance Free, Material Grade 304, Maximum Operating Temperature 302 Degrees F, Pin Outside Diameter 0.175 in, Plate Height 0.472 in, Plate Thickness 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.