Zoro Homepage

Roller Chains

  • Mfr # RS10B-2RB

  • Zoro # G416136055


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Chain Number
10B
Lubrication
Maintenance Free
Chain Overall Width
1.472 in
Pitch
5/8 in
Standards
ISO BS/DIN No.10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS10B-2RB
Zoro #
G416136055
UPC #
097039189363
Country of Origin
Japan

Dimensions

Chain Overall Width
1.472 in
Plate Thickness
0.06 in
Weight Per Length
1.24 lb/ft
Pin Outside Diameter
0.2 in
Inside Width
0.38 in
Plate Height
0.579 in
Overall Length
10 ft
Roller Diameter
13/32 in

Details

Chain Number
10B
Lubrication
Maintenance Free
Pitch
5/8 in
Standards
ISO BS/DIN No.10B
Number of Strands
2
Item
Roller Chains
Tensile Strength
11,700 lbf
Material
Stainless Steel
Roller Chain Standard
British Standard
Resistance Properties
Corrosion Resistant
Application
Conveying, Driving
Number of Links
192 per 10 ft
Transverse Pitch
0.653 in
Pin Contruction
Riveted Pin
Working Load Limit
1,726 lb
Chain Construction
Riveted Pin

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 10B, Chain Overall Width 1.472 in, Roller Diameter 13/32 in, Tensile Strength 11,700 lbf, Pitch 5/8 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.38 in, Working Load Limit 1,726 lb, Lubrication Maintenance Free, Number of Links 192 per 10 ft, Pin Outside Diameter 0.2 in, Plate Height 0.579 in, Plate Thickness 0.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.