Zoro Homepage

Roller Chains

  • Mfr # RS10BLAMRB

  • Zoro # G316136186


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
6,080 lbf
Chain Number
10B
Lubrication
Maintenance Free
Chain Overall Width
0.878 in
Plate Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS10BLAMRB
Zoro #
G316136186
UPC #
097039743206
Country of Origin
Japan

Dimensions

Chain Overall Width
0.878 in
Plate Thickness
0.08 in
Overall Length
10 ft
Roller Diameter
13/32 in
Weight Per Length
0.64 lb/ft
Pin Outside Diameter
0.2 in
Plate Height
0.591 in
Inside Width
0.38 in

Details

Tensile Strength
6,080 lbf
Chain Number
10B
Lubrication
Maintenance Free
Item
Roller Chains
Pitch
5/8 in
Standards
ISO BS/DIN No.10B
Number of Strands
1
Maximum Operating Temperature
302 Degrees F
Application
Driving
Roller Chain Standard
British Standard

Description

Roller Chains, Overall Length 10 ft, Chain Number 10B, Chain Overall Width 0.878 in, Roller Diameter 13/32 in, Tensile Strength 6,080 lbf, Pitch 5/8 in, Application Driving, Number of Strands 1, Inside Width 0.38 in, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Pin Outside Diameter 0.2 in, Plate Height 0.591 in, Plate Thickness 0.08 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.