Zoro Homepage

Roller Chains

  • Mfr # RS12B-2RB

  • Zoro # G216136118


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Pitch
3/4 in
Tensile Strength
15,000 lbf
Number of Strands
2
Material
Stainless Steel
Standards
ISO BS/DIN No.12B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS12B-2RB
Zoro #
G216136118
UPC #
097039189400
Country of Origin
Japan

Dimensions

Plate Thickness
0.07 in
Chain Overall Width
1.72 in
Inside Width
0.46 in
Pin Outside Diameter
0.225 in
Overall Length
10 ft
Roller Diameter
15/32 in
Plate Height
0.634 in
Weight Per Length
1.68 lb/ft

Details

Pitch
3/4 in
Tensile Strength
15,000 lbf
Number of Strands
2
Material
Stainless Steel
Standards
ISO BS/DIN No.12B
Lubrication
Maintenance Free
Item
Roller Chains
Chain Number
12B
Chain Construction
Riveted Pin
Application
Conveying, Driving
Roller Chain Standard
British Standard
Transverse Pitch
0.766 in
Pin Contruction
Riveted Pin
Working Load Limit
2,019 lb
Resistance Properties
Corrosion Resistant
Number of Links
160 per 10 ft

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 12B, Chain Overall Width 1.72 in, Roller Diameter 15/32 in, Tensile Strength 15,000 lbf, Pitch 3/4 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.46 in, Working Load Limit 2,019 lb, Lubrication Maintenance Free, Number of Links 160 per 10 ft, Pin Outside Diameter 0.225 in, Plate Height 0.634 in, Plate Thickness 0.07 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.