Zoro Homepage

Roller Chains

  • Mfr # RS12BLAMRB

  • Zoro # G316136230


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Chain Number
12B
Plate Thickness
0.094 in
Standards
ISO BS/DIN No.12B
Lubrication
Maintenance Free
Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS12BLAMRB
Zoro #
G316136230
UPC #
097039143181
Country of Origin
Japan

Dimensions

Plate Thickness
0.094 in
Chain Overall Width
1.051 in
Pin Outside Diameter
0.225 in
Roller Diameter
15/32 in
Plate Height
0.713 in
Overall Length
10 ft
Weight Per Length
0.84 lb/ft
Inside Width
0.46 in

Details

Chain Number
12B
Standards
ISO BS/DIN No.12B
Lubrication
Maintenance Free
Pitch
3/4 in
Item
Roller Chains
Tensile Strength
9,060 lbf
Number of Strands
1
Maximum Operating Temperature
302 Degrees F
Roller Chain Standard
British Standard
Application
Driving

Description

Roller Chains, Overall Length 10 ft, Chain Number 12B, Chain Overall Width 1.051 in, Roller Diameter 15/32 in, Tensile Strength 9,060 lbf, Pitch 3/4 in, Application Driving, Number of Strands 1, Inside Width 0.46 in, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Pin Outside Diameter 0.225 in, Plate Height 0.713 in, Plate Thickness 0.094 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.