Zoro Homepage

Roller Chains

  • Mfr # RS16B-2RB

  • Zoro # G516136061


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Number of Strands
2
Chain Overall Width
2.748 in
Tensile Strength
31,500 lbf
Material
Stainless Steel
Chain Number
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS16B-2RB
Zoro #
G516136061
UPC #
097039189448
Country of Origin
Japan

Dimensions

Chain Overall Width
2.748 in
Plate Thickness
0.156 in
Roller Diameter
5/8 in
Inside Width
0.67 in
Plate Height
0.827 in
Pin Outside Diameter
0.326 in
Weight Per Length
3.62 lb/ft
Overall Length
10 ft

Details

Number of Strands
2
Tensile Strength
31,500 lbf
Material
Stainless Steel
Chain Number
16B
Standards
ISO BS/DIN No:16B
Lubrication
Maintenance Free
Pitch
1 in
Item
Roller Chains
Working Load Limit
5,013 lb
Transverse Pitch
1.255 in
Pin Contruction
Riveted Pin
Resistance Properties
Corrosion Resistant
Chain Construction
Riveted Pin
Number of Links
120 per 10 ft
Roller Chain Standard
British Standard
Application
Conveying, Driving

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 16B, Chain Overall Width 2.748 in, Roller Diameter 5/8 in, Tensile Strength 31,500 lbf, Pitch 1 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 0.67 in, Working Load Limit 5,013 lb, Lubrication Maintenance Free, Number of Links 120 per 10 ft, Pin Outside Diameter 0.326 in, Plate Height 0.827 in, Plate Thickness 0.156 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.