Roller Chains
Mfr # RS16BLAMRB
Zoro # G316136254
product price: $1,958.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
12,170 lbf
Number of Strands
1
Pitch
1 in
Chain Number
16B
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS16BLAMRB
Zoro #
G316136254
UPC #
097039538437
Country of Origin
Japan
Dimensions
Plate Thickness
0.126 in
Chain Overall Width
1.484 in
Plate Height
0.827 in
Roller Diameter
5/8 in
Overall Length
10 ft
Inside Width
0.67 in
Weight Per Length
1.81 lb/ft
Pin Outside Diameter
0.326 in
Details
Tensile Strength
12,170 lbf
Number of Strands
1
Pitch
1 in
Chain Number
16B
Item
Roller Chains
Lubrication
Maintenance Free
Maximum Operating Temperature
302 Degrees F
Roller Chain Standard
British Standard
Application
Driving
Description
Roller Chains, Overall Length 10 ft, Chain Number 16B, Chain Overall Width 1.484 in, Roller Diameter 5/8 in, Tensile Strength 12,170 lbf, Pitch 1 in, Application Driving, Number of Strands 1, Inside Width 0.67 in, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Pin Outside Diameter 0.326 in, Plate Height 0.827 in, Plate Thickness 0.126 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.