Zoro Homepage

Roller Chains

  • Mfr # RS20BLAMRB

  • Zoro # G016136233


product price: $2,812.99
/ea
Free Shipping & Returns

Key Features

Plate Thickness
0.134 in
Tensile Strength
21,340 lbf
Number of Strands
1
Lubrication
Maintenance Free
Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS20BLAMRB
Zoro #
G016136233
UPC #
097039551283
Country of Origin
Japan

Dimensions

Plate Thickness
0.134 in
Chain Overall Width
1.692 in
Pin Outside Diameter
0.401 in
Plate Height
1.024 in
Inside Width
0.77 in
Roller Diameter
3/4 in
Weight Per Length
2.59 lb/ft
Overall Length
10 ft

Details

Tensile Strength
21,340 lbf
Item
Roller Chains
Number of Strands
1
Lubrication
Maintenance Free
Pitch
1 1/4 in
Chain Number
20B
Roller Chain Standard
British Standard
Maximum Operating Temperature
302 Degrees F
Application
Driving

Description

Roller Chains, Overall Length 10 ft, Chain Number 20B, Chain Overall Width 1.692 in, Roller Diameter 3/4 in, Tensile Strength 21,340 lbf, Pitch 1 1/4 in, Application Driving, Number of Strands 1, Inside Width 0.77 in, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Pin Outside Diameter 0.401 in, Plate Height 1.024 in, Plate Thickness 0.134 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.