Roller Chains
Mfr # RS20BRB
Zoro # G416136123
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Tensile Strength
24,300 lbf
Material
Stainless Steel
Plate Thickness
0.138 in
Lubrication
Maintenance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS20BRB
Zoro #
G416136123
UPC #
097039189080
Country of Origin
Japan
Dimensions
Plate Thickness
0.138 in
Chain Overall Width
1.703 in
Roller Diameter
3/4 in
Plate Height
1.024 in
Overall Length
10 ft
Pin Outside Diameter
0.401 in
Weight Per Length
2.59 lb/ft
Inside Width
0.77 in
Details
Number of Strands
1
Tensile Strength
24,300 lbf
Item
Roller Chains
Material
Stainless Steel
Lubrication
Maintenance Free
Pitch
1 1/4 in
Standards
ISO BS/DIN No:20B
Chain Number
20B
Pin Contruction
Riveted Pin
Roller Chain Standard
British Standard
Working Load Limit
4,136 lb
Transverse Pitch
1.435 in
Application
Conveying, Driving
Resistance Properties
Corrosion Resistant
Number of Links
96 per 10 ft
Chain Construction
Riveted Pin
Description
Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 20B, Chain Overall Width 1.703 in, Roller Diameter 3/4 in, Tensile Strength 24,300 lbf, Pitch 1 1/4 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.77 in, Working Load Limit 4,136 lb, Lubrication Maintenance Free, Number of Links 96 per 10 ft, Pin Outside Diameter 0.401 in, Plate Height 1.024 in, Plate Thickness 0.138 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.