Zoro Homepage

Roller Chains

  • Mfr # RS24B-2RB

  • Zoro # G016136066


product price: $3,982.99
/ea
Free Shipping & Returns

Key Features

Chain Number
24B
Tensile Strength
79,800 lbf
Material
Stainless Steel
Lubrication
Maintenance Free
Chain Overall Width
4.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS24B-2RB
Zoro #
G016136066
UPC #
097039189486
Country of Origin
Japan

Dimensions

Chain Overall Width
4.195 in
Plate Thickness
0.204 in
Plate Height
1.315 in
Weight Per Length
9.84 lb/ft
Roller Diameter
1 in
Inside Width
1 in
Overall Length
10 ft
Pin Outside Diameter
0.576 in

Details

Chain Number
24B
Tensile Strength
79,800 lbf
Material
Stainless Steel
Lubrication
Maintenance Free
Item
Roller Chains
Pitch
1 1/2 in
Number of Strands
2
Standards
ISO BS/DIN No:24B
Chain Construction
Riveted Pin
Pin Contruction
Riveted Pin
Number of Links
80 per 10 ft
Working Load Limit
10,364 lb
Application
Conveying, Driving
Resistance Properties
Corrosion Resistant
Transverse Pitch
1.904 in
Roller Chain Standard
British Standard

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 24B, Chain Overall Width 4.195 in, Roller Diameter 1 in, Tensile Strength 79,800 lbf, Pitch 1 1/2 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 1 in, Working Load Limit 10,364 lb, Lubrication Maintenance Free, Number of Links 80 per 10 ft, Pin Outside Diameter 0.576 in, Plate Height 1.315 in, Plate Thickness 0.204 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.