Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # RS24BLAMRB

  • Zoro # G116136294


product price: $3,690.99
/ea
Free Shipping & Returns

Key Features

Pitch
1 1/2 in
Plate Thickness
0.22 in
Tensile Strength
36,900 lbf
Chain Overall Width
2.303 in
Number of Strands
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS24BLAMRB
Zoro #
G116136294
UPC #
097039882066
Country of Origin
Japan

Dimensions

Plate Thickness
0.22 in
Chain Overall Width
2.303 in
Plate Height
1.315 in
Weight Per Length
5.01 lb/ft
Inside Width
1 in
Overall Length
10 ft
Pin Outside Diameter
0.576 in
Roller Diameter
1 in

Details

Pitch
1 1/2 in
Tensile Strength
36,900 lbf
Item
Roller Chains
Number of Strands
1
Chain Number
24B
Lubrication
Maintenance Free
Roller Chain Standard
British Standard
Application
Driving
Maximum Operating Temperature
302 Degrees F

Description

Roller Chains, Overall Length 10 ft, Chain Number 24B, Chain Overall Width 2.303 in, Roller Diameter 1 in, Tensile Strength 36,900 lbf, Pitch 1 1/2 in, Application Driving, Number of Strands 1, Inside Width 1 in, Lubrication Maintenance Free, Maximum Operating Temperature 302 Degrees F, Pin Outside Diameter 0.576 in, Plate Height 1.315 in, Plate Thickness 0.22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.