Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # RS24BRB

  • Zoro # G816136068


product price: $1,656.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Tensile Strength
41,900 lbf
Standards
ISO BS/DIN No:24B
Plate Thickness
0.204 in
Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS24BRB
Zoro #
G816136068
UPC #
097039189127
Country of Origin
Japan

Dimensions

Plate Thickness
0.204 in
Chain Overall Width
2.289 in
Pin Outside Diameter
0.576 in
Plate Height
1.315 in
Overall Length
10 ft
Inside Width
1 in
Roller Diameter
1 in
Weight Per Length
5.01 lb/ft

Details

Material
Stainless Steel
Tensile Strength
41,900 lbf
Standards
ISO BS/DIN No:24B
Pitch
1 1/2 in
Chain Number
24B
Item
Roller Chains
Lubrication
Maintenance Free
Number of Strands
1
Application
Conveying, Driving
Chain Construction
Riveted Pin
Working Load Limit
6,092 lb
Number of Links
80 per 10 ft
Resistance Properties
Corrosion Resistant
Roller Chain Standard
British Standard
Transverse Pitch
1.904 in
Pin Contruction
Riveted Pin

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 24B, Chain Overall Width 2.289 in, Roller Diameter 1 in, Tensile Strength 41,900 lbf, Pitch 1 1/2 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1 in, Working Load Limit 6,092 lb, Lubrication Maintenance Free, Number of Links 80 per 10 ft, Pin Outside Diameter 0.576 in, Plate Height 1.315 in, Plate Thickness 0.204 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.