Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # RS28B-2RB

  • Zoro # G016136127


product price: $5,083.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Maintenance Free
Plate Thickness
0.248 in
Material
Stainless Steel
Number of Strands
2
Chain Overall Width
5.096 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS28B-2RB
Zoro #
G016136127
UPC #
097039206015
Country of Origin
Japan

Dimensions

Plate Thickness
0.248 in
Chain Overall Width
5.096 in
Roller Diameter
1 3/32 in
Plate Height
1.433 in
Pin Outside Diameter
0.626 in
Weight Per Length
12.63 lb/ft
Overall Length
10 ft
Inside Width
1.22 in

Details

Item
Roller Chains
Lubrication
Maintenance Free
Material
Stainless Steel
Number of Strands
2
Tensile Strength
92,400 lbf
Pitch
1 3/4 in
Standards
ISO BS/DIN No:28B
Chain Number
28B
Roller Chain Standard
British Standard
Resistance Properties
Corrosion Resistant
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin
Transverse Pitch
2.345 in
Number of Links
68 per 10 ft
Working Load Limit
14,343 lb
Application
Conveying, Driving

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 28B, Chain Overall Width 5.096 in, Roller Diameter 1 3/32 in, Tensile Strength 92,400 lbf, Pitch 1 3/4 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 1.22 in, Working Load Limit 14,343 lb, Lubrication Maintenance Free, Number of Links 68 per 10 ft, Pin Outside Diameter 0.626 in, Plate Height 1.433 in, Plate Thickness 0.248 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.