Zoro Homepage

Roller Chains

  • Mfr # RS28BRB

  • Zoro # G916136128


product price: $2,118.99
/ea
Free Shipping & Returns

Key Features

Chain Number
28B
Material
Stainless Steel
Standards
ISO BS/DIN No:28B
Lubrication
Maintenance Free
Pitch
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS28BRB
Zoro #
G916136128
UPC #
097039189165
Country of Origin
Japan

Dimensions

Chain Overall Width
2.752 in
Plate Thickness
0.248 in
Inside Width
1.22 in
Weight Per Length
6.35 lb/ft
Pin Outside Diameter
0.626 in
Roller Diameter
1 3/32 in
Overall Length
10 ft
Plate Height
1.433 in

Details

Chain Number
28B
Material
Stainless Steel
Standards
ISO BS/DIN No:28B
Lubrication
Maintenance Free
Item
Roller Chains
Pitch
1 3/4 in
Number of Strands
1
Tensile Strength
48,500 lbf
Resistance Properties
Corrosion Resistant
Application
Conveying, Driving
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin
Transverse Pitch
2.345 in
Number of Links
68 per 10 ft
Working Load Limit
8,430 lb
Roller Chain Standard
British Standard

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 28B, Chain Overall Width 2.752 in, Roller Diameter 1 3/32 in, Tensile Strength 48,500 lbf, Pitch 1 3/4 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1.22 in, Working Load Limit 8,430 lb, Lubrication Maintenance Free, Number of Links 68 per 10 ft, Pin Outside Diameter 0.626 in, Plate Height 1.433 in, Plate Thickness 0.248 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.