Roller Chains
Mfr # RS32B-2RB
Zoro # G316136056
product price: $4,370.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Maintenance Free
Chain Number
32B
Plate Thickness
0.248 in
Tensile Strength
119,900 lbf
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS32B-2RB
Zoro #
G316136056
UPC #
097039434609
Country of Origin
Japan
Dimensions
Plate Thickness
0.248 in
Chain Overall Width
5.053 in
Inside Width
1.22 in
Overall Length
10 ft
Pin Outside Diameter
0.701 in
Plate Height
1.661 in
Weight Per Length
13.51 lb/ft
Roller Diameter
1 5/32 in
Details
Lubrication
Maintenance Free
Chain Number
32B
Tensile Strength
119,900 lbf
Item
Roller Chains
Material
Stainless Steel
Pitch
2 in
Number of Strands
2
Standards
ISO BS/DIN No:32B
Resistance Properties
Corrosion Resistant
Transverse Pitch
2.305 in
Application
Conveying, Driving
Pin Contruction
Riveted Pin
Roller Chain Standard
British Standard
Number of Links
60 per 10 ft
Chain Construction
Riveted Pin
Working Load Limit
15,669 lb
Description
Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 32B, Chain Overall Width 5.053 in, Roller Diameter 1 5/32 in, Tensile Strength 119,900 lbf, Pitch 2 in, Application Conveying, Driving, Number of Strands 2, Pin Contruction Riveted Pin, Inside Width 1.22 in, Working Load Limit 15,669 lb, Lubrication Maintenance Free, Number of Links 60 per 10 ft, Pin Outside Diameter 0.701 in, Plate Height 1.661 in, Plate Thickness 0.248 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.