Roller Chains
Mfr # RS32BRB
Zoro # G316136070
product price: $2,425.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Maintenance Free
Pitch
2 in
Number of Strands
1
Standards
ISO BS/DIN No:32B
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS32BRB
Zoro #
G316136070
UPC #
097039189202
Country of Origin
Japan
Dimensions
Plate Thickness
0.248 in
Chain Overall Width
2.748 in
Weight Per Length
6.89 lb/ft
Roller Diameter
1 5/32 in
Pin Outside Diameter
0.701 in
Inside Width
1.22 in
Plate Height
1.661 in
Overall Length
10 ft
Details
Lubrication
Maintenance Free
Pitch
2 in
Number of Strands
1
Standards
ISO BS/DIN No:32B
Material
Stainless Steel
Chain Number
32B
Item
Roller Chains
Tensile Strength
63,100 lbf
Transverse Pitch
2.305 in
Number of Links
60 per 10 ft
Working Load Limit
9,217 lb
Pin Contruction
Riveted Pin
Resistance Properties
Corrosion Resistant
Roller Chain Standard
British Standard
Application
Conveying, Driving
Chain Construction
Riveted Pin
Description
Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Number 32B, Chain Overall Width 2.748 in, Roller Diameter 1 5/32 in, Tensile Strength 63,100 lbf, Pitch 2 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1.22 in, Working Load Limit 9,217 lb, Lubrication Maintenance Free, Number of Links 60 per 10 ft, Pin Outside Diameter 0.701 in, Plate Height 1.661 in, Plate Thickness 0.248 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.