Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chains

  • Mfr # RS40BRB

  • Zoro # G116136119


product price: $3,221.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Maintenance Free
Material
Stainless Steel
Plate Thickness
0.315 in
Standards
ISO BS/DIN No:40B
Chain Overall Width
3.319 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS40BRB
Zoro #
G116136119
UPC #
097039189240
Country of Origin
Japan

Dimensions

Plate Thickness
0.315 in
Chain Overall Width
3.319 in
Inside Width
1.5 in
Roller Diameter
1 35/64 in
Plate Height
2.083 in
Overall Length
10 ft
Pin Outside Diameter
0.901 in
Weight Per Length
10.99 lb/ft

Details

Lubrication
Maintenance Free
Material
Stainless Steel
Standards
ISO BS/DIN No:40B
Tensile Strength
88,200 lbf
Pitch
2 1/2 in
Number of Strands
1
Item
Roller Chains
Resistance Properties
Corrosion Resistant
Chain Construction
Riveted Pin
Roller Chain Standard
British Standard
Transverse Pitch
2.846 in
Number of Links
48 per 10 ft
Application
Conveying, Driving
Pin Contruction
Riveted Pin
Working Load Limit
11,465 lb

Description

Roller Chains, Chain Construction Riveted Pin, Overall Length 10 ft, Material Stainless Steel, Chain Overall Width 3.319 in, Roller Diameter 1 35/64 in, Tensile Strength 88,200 lbf, Pitch 2 1/2 in, Application Conveying, Driving, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1.5 in, Working Load Limit 11,465 lb, Lubrication Maintenance Free, Number of Links 48 per 10 ft, Pin Outside Diameter 0.901 in, Plate Height 2.083 in, Plate Thickness 0.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.