Zoro Homepage

Roller Link, A-1 Attachment

  • Mfr # 80A1RL

  • Zoro # G3240526


product price: $10.15
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
A-1
Industry Chain Size
80
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A1RL
Zoro #
G3240526
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.398 in
Chain Roller Dia.
0.625 in
Roller Link Plate Height
0.949 in
Roller Link Plate Height (In.)
0.949
Width Between Roller Link Plates (In.)
0.625
ANSI Chain Size
80
Pin Length (In.)
1.398
Inside Pin Dia.
0.312 in
Overall Width (In.)
1.398
Width Between Roller Link Plates
0.625 in
Length (In.)
1.000
Pin Length
1.398 in
Pin Link Plate Thickness (In.)
0.125
Outside Pin Dia. (In.)
0.312
Outside Pin Dia.
0.312 in
Roller Dia. (In.)
0.625
Pin Link Plate Thickness
0.125 in
Roller Diameter
5/8 in
Chain Overall Width
1.398 in
Plate Thickness
0.625 in
Extended Pin Diameter
0.312 in
Plate Height
0.949 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
A-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Max. Allowable Load (Lb.)
2400
Lubrication
SAE 10 to SAE 50
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Pin Type
Riveted
Pitch
1 in
Rivet End to Center Line
0.64 in
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line (In.)
0.640
Tensile Strength (Lb.)
15,400
Item
Roller Attachment Link
Connecting End to Center Line
0.758 in
Max. Allowable Load
2,400 lb
Tensile Strength
15,400 lb/in
Type
A-1 Attachment
Connecting End to Center Line (In.)
0.758
Finish
Plain
Centerline to Attachment End
0.758 in
Standards
ANSI
Centerline to Hole Center
0.64 in
Attachment Type
Tab
Chain Number
80
Link Type
Roller Attachment Link
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
300 Degrees F
Number of Tab Holes
1
Pin Contruction
Riveted Pin
Attachment Number
A-1

Description

Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.