Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Link, A-1 Attachment, PK5

  • Mfr # 50NPA1RL

  • Zoro # G3096265


product price: $37.89
/pk 5, $7.58/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
A-1
Industry Chain Size
50
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NPA1RL
Zoro #
G3096265
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Outside Pin Dia.
0.2 in
Pin Length
0.878 in
Width Between Roller Link Plates
0.375 in
Width Between Roller Link Plates (In.)
0.375
Roller Dia. (In.)
0.400
Overall Width (In.)
0.878
Pin Link Plate Thickness (In.)
0.080
Pin Link Plate Thickness
0.08 in
ANSI Chain Size
50NP
Roller Link Plate Height
0.591 in
Inside Pin Dia.
0.2 in
Outside Pin Dia. (In.)
0.200
Length (In.)
0.625
Roller Link Plate Height (In.)
0.591
Pin Length (In.)
0.878
Chain Overall Width
0.878 in
Plate Thickness
0.375 in
Extended Pin Diameter
0.2 in
Roller Diameter
25/64 in
Plate Height
0.591 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
A-1
Chain Link Material
Nickel Plated Steel
Industry Chain Pitch
5/8 in
Number of Strands
Single
Lubrication
SAE 10 to SAE 50
Max. Allowable Load
970 lb
Connecting End to Center Line (In.)
0.472
Rivet End to Center Line (In.)
0.406
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line
0.472 in
Pitch
5/8 in
Material
Steel
Max. Allowable Load (Lb.)
970
Pin Type
Riveted
Tensile Strength
6,170 lb/in
Item
Roller Attachment Link
Tensile Strength (Lb.)
6170
Temp. Range
14 Degrees to 302 Degrees F
Rivet End to Center Line
0.406 in
Type
A-1 Attachment
Finish
Nickel Plated
Minimum Operating Temperature
14 Degrees F
Pin Contruction
Riveted Pin
Attachment Type
Tab
Number of Tab Holes
1
Maximum Operating Temperature
302 Degrees F
Standards
ANSI
Attachment Number
A-1
Centerline to Hole Center
0.406 in
Link Type
Roller Attachment Link
Centerline to Attachment End
0.472 in
Chain Number
50

Description

Roller Attachment Link, Attachment Number A-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number 50, Roller Diameter 25/64 in, Finish Nickel Plated, Pitch 5/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.472 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.