Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2060HASK2RL

  • Zoro # G3428555


product price: $34.69
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Heavy Conveyor
Industry Chain Size
C2060H
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2060HASK2RL
Zoro #
G3428555
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2060H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.469 in
Pin Link Plate Thickness
0.677 in
Roller Dia. (In.)
0.469
Roller Link Plate Height (In.)
0.677
Outside Pin Dia.
0.234 in
Pin Length
1.225 in
Length (In.)
1.500
Overall Width (In.)
1.225
Width Between Roller Link Plates (In.)
0.500
Outside Pin Dia. (In.)
0.234
ANSI Chain Size
C2060HAS
Pin Link Plate Thickness (In.)
0.677
Pin Length (In.)
1.225
Roller Link Plate Height
0.677 in
Inside Pin Dia.
0.234 in
Width Between Roller Link Plates
0.5 in
Extended Pin Diameter
0.234 in
Roller Diameter
15/32 in
Chain Overall Width
1.225 in
Plate Thickness
0.5 in
Plate Height
0.677 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Heavy Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Tensile Strength
9,040 lb/in
Type
K-2 Attachment
Temp. Range
-40 Degrees to 750 Degrees F
Rivet End to Center Line (In.)
0.573
Rivet End to Center Line
0.573 in
Agency Compliance
American National Standards Institute (ANSI)
Material
Stainless Steel
Connecting End to Center Line
0.652 in
Pin Type
Riveted
Item
Roller Attachment Link
Pitch
1 1/2 in
Max. Allowable Load
1,410 lb
Connecting End to Center Line (In.)
0.652
Max. Allowable Load (Lb.)
1410
Lubrication
SAE 10 to SAE 50
Tensile Strength (Lb.)
9040
Finish
Plain
Maximum Operating Temperature
750 Degrees F
Centerline to Attachment End
0.652 in
Link Type
Roller Attachment Link
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI
Number of Tab Holes
1
Centerline to Hole Center
0.573 in
Attachment Number
K-2
Attachment Type
Tab
Material Grade
600
Chain Number
C2060H
Pin Contruction
Riveted Pin

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.