Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2060HASSK2RL

  • Zoro # G1222225


product price: $34.69
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-2 Heavy Conveyor
Industry Chain Size
C2060H
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2060HASSK2RL
Zoro #
G1222225
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2060H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.469 in
Pin Length
1.225 in
Pin Link Plate Thickness
0.677 in
Width Between Roller Link Plates (In.)
0.500
Roller Link Plate Height
0.677 in
Overall Width (In.)
1.225
Outside Pin Dia.
0.234 in
Pin Length (In.)
1.225
Roller Dia. (In.)
0.469
Roller Link Plate Height (In.)
0.677
ANSI Chain Size
C2060HAS
Outside Pin Dia. (In.)
0.234
Pin Link Plate Thickness (In.)
0.677
Width Between Roller Link Plates
0.5 in
Inside Pin Dia.
0.234 in
Length (In.)
1.500
Plate Height
0.677 in
Extended Pin Diameter
0.234 in
Plate Thickness
0.5 in
Chain Overall Width
1.225 in
Roller Diameter
15/32 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-2 Heavy Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Type
SK-2 Attachment
Rivet End to Center Line
0.573 in
Connecting End to Center Line
0.652 in
Temp. Range
-40 Degrees to 750 Degrees F
Tensile Strength
9,040 lb/in
Pitch
1 1/2 in
Item
Roller Attachment Link
Tensile Strength (Lb.)
9040
Rivet End to Center Line (In.)
0.573
Lubrication
SAE 10 to SAE 50
Material
Stainless Steel
Pin Type
Riveted
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
1410
Connecting End to Center Line (In.)
0.652
Max. Allowable Load
1,410 lb
Finish
Plain
Pin Contruction
Riveted Pin
Number of Tab Holes
1
Attachment Type
Tab
Material Grade
600
Link Type
Roller Attachment Link
Attachment Number
SK-2
Standards
ANSI
Chain Number
C2060H
Centerline to Hole Center
0.573 in
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
750 Degrees F
Centerline to Attachment End
0.652 in

Description

Roller Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.