Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2060HLSA2RL

  • Zoro # G2942572


product price: $14.19
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-2 Lube Free Heavy Conveyor
Industry Chain Size
C2060H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2060HLSA2RL
Zoro #
G2942572
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2060H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.469 in
Overall Width (In.)
1.225
Roller Dia. (In.)
0.469
Length (In.)
1.500
Outside Pin Dia. (In.)
0.234
Roller Link Plate Height
0.677 in
Outside Pin Dia.
0.234 in
Pin Link Plate Thickness (In.)
0.677
Width Between Roller Link Plates (In.)
0.500
Width Between Roller Link Plates
0.5 in
Roller Link Plate Height (In.)
0.677
Pin Length (In.)
1.225
Inside Pin Dia.
0.234 in
Pin Link Plate Thickness
0.677 in
Pin Length
1.225 in
ANSI Chain Size
C2060HL
Roller Diameter
15/32 in
Plate Height
0.677 in
Extended Pin Diameter
0.234 in
Plate Thickness
0.5 in
Chain Overall Width
1.225 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-2 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Temp. Range
14 Degrees to 302 Degrees F
Tensile Strength
9,040 lb/in
Rivet End to Center Line
0.573 in
Type
SA-2 Attachment
Finish
Black Oxide
Connecting End to Center Line (In.)
0.652
Pin Type
Riveted
Max. Allowable Load
1,410 lb
Lubrication
Self Lube
Connecting End to Center Line
0.652 in
Item
Roller Attachment Link
Pitch
1 1/2 in
Tensile Strength (Lb.)
9040
Rivet End to Center Line (In.)
0.573
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Max. Allowable Load (Lb.)
1410
Chain Number
C2060H
Minimum Operating Temperature
14 Degrees F
Number of Tab Holes
1
Link Type
Roller Attachment Link
Pin Contruction
Riveted Pin
Maximum Operating Temperature
302 Degrees F
Centerline to Hole Center
0.573 in
Attachment Type
Tab
Standards
ANSI
Centerline to Attachment End
0.652 in
Attachment Number
SA-2

Description

Roller Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.