Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Link, Double Pitch

  • Mfr # C2060HSK1RL

  • Zoro # G1608232


product price: $9.89
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-1 Heavy Conveyor
Industry Chain Size
C2060H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2060HSK1RL
Zoro #
G1608232
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2060H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.469 in
Pin Length (In.)
1.225
Pin Link Plate Thickness
0.677 in
Width Between Roller Link Plates (In.)
0.500
Inside Pin Dia.
0.234 in
Width Between Roller Link Plates
0.5 in
Roller Link Plate Height (In.)
0.677
Pin Length
1.225 in
Roller Dia. (In.)
0.469
Outside Pin Dia. (In.)
0.234
Pin Link Plate Thickness (In.)
0.677
Outside Pin Dia.
0.234 in
Roller Link Plate Height
0.677 in
Overall Width (In.)
1.225
Length (In.)
1.500
ANSI Chain Size
C2060H
Plate Thickness
0.5 in
Extended Pin Diameter
0.234 in
Chain Overall Width
1.225 in
Plate Height
0.677 in
Roller Diameter
15/32 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SK-1 Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Pin Type
Riveted
Tensile Strength (Lb.)
9040
Type
SK-1 Attachment
Temp. Range
15 Degrees to 300 Degrees F
Pitch
1 1/2 in
Max. Allowable Load
1,410 lb
Tensile Strength
9,040 lb/in
Rivet End to Center Line
0.573 in
Connecting End to Center Line (In.)
0.652
Connecting End to Center Line
0.652 in
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Max. Allowable Load (Lb.)
1410
Item
Roller Attachment Link
Rivet End to Center Line (In.)
0.573
Lubrication
SAE 10 to SAE 50
Finish
Plain
Attachment Number
SK-1
Number of Tab Holes
1
Centerline to Hole Center
0.573 in
Chain Number
C2060H
Standards
ANSI
Maximum Operating Temperature
300 Degrees F
Pin Contruction
Riveted Pin
Attachment Type
Tab
Centerline to Attachment End
0.652 in
Minimum Operating Temperature
15 Degrees F
Link Type
Roller Attachment Link

Description

Roller Attachment Link, Attachment Number SK-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2060H, Roller Diameter 15/32 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.