Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Link, Double Pitch

  • Mfr # C2062HASK2RL

  • Zoro # G1185335


product price: $59.39
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Heavy Conveyor
Industry Chain Size
C2062H
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2062HASK2RL
Zoro #
G1185335
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2062H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.875 in
Overall Width (In.)
1.225
Pin Length (In.)
1.225
ANSI Chain Size
C2062HAS
Roller Link Plate Height (In.)
0.677
Width Between Roller Link Plates (In.)
0.500
Inside Pin Dia.
0.234 in
Pin Length
1.225 in
Roller Dia. (In.)
0.875
Pin Link Plate Thickness
0.677 in
Outside Pin Dia. (In.)
0.234
Width Between Roller Link Plates
0.5 in
Length (In.)
1.500
Outside Pin Dia.
0.234 in
Pin Link Plate Thickness (In.)
0.677
Roller Link Plate Height
0.677 in
Plate Height
0.677 in
Roller Diameter
7/8 in
Extended Pin Diameter
0.234 in
Chain Overall Width
1.225 in
Plate Thickness
0.5 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Heavy Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Connecting End to Center Line
0.652 in
Temp. Range
-40 Degrees to 750 Degrees F
Tensile Strength
9,040 lb/in
Pin Type
Riveted
Tensile Strength (Lb.)
9040
Rivet End to Center Line
0.573 in
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line (In.)
0.652
Max. Allowable Load (Lb.)
1410
Item
Roller Attachment Link
Material
Stainless Steel
Max. Allowable Load
1,410 lb
Rivet End to Center Line (In.)
0.573
Pitch
1 1/2 in
Agency Compliance
American National Standards Institute (ANSI)
Type
K-2 Attachment
Finish
Plain
Centerline to Hole Center
0.573 in
Standards
ANSI
Material Grade
600
Attachment Type
Tab
Maximum Operating Temperature
750 Degrees F
Number of Tab Holes
1
Chain Number
C2062H
Pin Contruction
Riveted Pin
Minimum Operating Temperature
-40 Degrees F
Link Type
Roller Attachment Link
Attachment Number
K-2
Centerline to Attachment End
0.652 in

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Plain, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.