Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2062HLA2RL

  • Zoro # G1770483


product price: $23.19
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
A-2 Lube Free Heavy Conveyor
Industry Chain Size
C2062H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2062HLA2RL
Zoro #
G1770483
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2062H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.875 in
Width Between Roller Link Plates (In.)
0.500
Inside Pin Dia.
0.234 in
Roller Link Plate Height (In.)
0.677
Outside Pin Dia.
0.234 in
Pin Length
1.225 in
Pin Length (In.)
1.225
Pin Link Plate Thickness
0.677 in
ANSI Chain Size
C2062HL
Overall Width (In.)
1.225
Roller Dia. (In.)
0.875
Outside Pin Dia. (In.)
0.234
Width Between Roller Link Plates
0.5 in
Length (In.)
1.500
Pin Link Plate Thickness (In.)
0.677
Roller Link Plate Height
0.677 in
Extended Pin Diameter
0.234 in
Plate Height
0.677 in
Chain Overall Width
1.225 in
Plate Thickness
0.5 in
Roller Diameter
7/8 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
A-2 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Max. Allowable Load
1,410 lb
Connecting End to Center Line (In.)
0.652
Item
Roller Attachment Link
Tensile Strength (Lb.)
9040
Temp. Range
14 Degrees to 302 Degrees F
Rivet End to Center Line
0.573 in
Tensile Strength
9,040 lb/in
Max. Allowable Load (Lb.)
1410
Rivet End to Center Line (In.)
0.573
Agency Compliance
American National Standards Institute (ANSI)
Finish
Black Oxide
Connecting End to Center Line
0.652 in
Type
A-2 Attachment
Pitch
1 1/2 in
Lubrication
Self Lube
Pin Type
Riveted
Material
Steel
Attachment Type
Tab
Centerline to Hole Center
0.573 in
Centerline to Attachment End
0.652 in
Chain Number
C2062H
Number of Tab Holes
1
Maximum Operating Temperature
302 Degrees F
Pin Contruction
Riveted Pin
Standards
ANSI
Link Type
Roller Attachment Link
Attachment Number
A-2
Minimum Operating Temperature
14 Degrees F

Description

Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.