Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2062HLK1RL

  • Zoro # G0312873


product price: $28.19
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-1 Lube Free Heavy Conveyor
Industry Chain Size
C2062H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2062HLK1RL
Zoro #
G0312873
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2062H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.875 in
Inside Pin Dia.
0.234 in
Outside Pin Dia. (In.)
0.234
Pin Link Plate Thickness
0.677 in
Roller Link Plate Height
0.677 in
Roller Dia. (In.)
0.875
ANSI Chain Size
C2062HL
Pin Length
1.225 in
Pin Link Plate Thickness (In.)
0.677
Pin Length (In.)
1.225
Width Between Roller Link Plates (In.)
0.500
Length (In.)
1.500
Roller Link Plate Height (In.)
0.677
Outside Pin Dia.
0.234 in
Width Between Roller Link Plates
0.5 in
Overall Width (In.)
1.225
Chain Overall Width
1.225 in
Roller Diameter
7/8 in
Extended Pin Diameter
0.234 in
Plate Height
0.677 in
Plate Thickness
0.5 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-1 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Agency Compliance
American National Standards Institute (ANSI)
Lubrication
Self Lube
Finish
Black Oxide
Tensile Strength
9,040 lb/in
Max. Allowable Load
1,410 lb
Type
K-1 Attachment
Connecting End to Center Line (In.)
0.652
Temp. Range
14 Degrees to 302 Degrees F
Max. Allowable Load (Lb.)
1410
Tensile Strength (Lb.)
9040
Pitch
1 1/2 in
Rivet End to Center Line
0.573 in
Rivet End to Center Line (In.)
0.573
Connecting End to Center Line
0.652 in
Material
Steel
Item
Roller Attachment Link
Pin Type
Riveted
Centerline to Attachment End
0.652 in
Centerline to Hole Center
0.573 in
Standards
ANSI
Attachment Number
K-1
Chain Number
C2062H
Pin Contruction
Riveted Pin
Attachment Type
Tab
Link Type
Roller Attachment Link
Number of Tab Holes
1
Maximum Operating Temperature
302 Degrees F
Minimum Operating Temperature
14 Degrees F

Description

Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.