Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Link, Double Pitch

  • Mfr # C2062HLK2RL

  • Zoro # G2109256


product price: $30.29
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Lube Free Heavy Conveyor
Industry Chain Size
C2062H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2062HLK2RL
Zoro #
G2109256
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2062H
Chain Link Overall Width
1.225 in
Chain Roller Dia.
0.875 in
Length (In.)
1.500
Inside Pin Dia.
0.234 in
ANSI Chain Size
C2062HL
Overall Width (In.)
1.225
Pin Link Plate Thickness (In.)
0.677
Width Between Roller Link Plates
0.5 in
Pin Length
1.225 in
Outside Pin Dia.
0.234 in
Pin Length (In.)
1.225
Pin Link Plate Thickness
0.677 in
Roller Link Plate Height (In.)
0.677
Width Between Roller Link Plates (In.)
0.500
Roller Link Plate Height
0.677 in
Outside Pin Dia. (In.)
0.234
Roller Dia. (In.)
0.875
Extended Pin Diameter
0.234 in
Plate Thickness
0.5 in
Plate Height
0.677 in
Chain Overall Width
1.225 in
Roller Diameter
7/8 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
Single
Item
Roller Attachment Link
Rivet End to Center Line
0.573 in
Temp. Range
14 Degrees to 302 Degrees F
Finish
Black Oxide
Max. Allowable Load
1,410 lb
Tensile Strength
9,040 lb/in
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Max. Allowable Load (Lb.)
1410
Tensile Strength (Lb.)
9040
Lubrication
Self Lube
Type
K-2 Attachment
Pin Type
Riveted
Rivet End to Center Line (In.)
0.573
Pitch
1 1/2 in
Connecting End to Center Line
0.652 in
Connecting End to Center Line (In.)
0.652
Centerline to Attachment End
0.652 in
Attachment Number
K-2
Maximum Operating Temperature
302 Degrees F
Attachment Type
Tab
Number of Tab Holes
1
Pin Contruction
Riveted Pin
Minimum Operating Temperature
14 Degrees F
Centerline to Hole Center
0.573 in
Standards
ANSI
Chain Number
C2062H
Link Type
Roller Attachment Link

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.225 in, Chain Number C2062H, Roller Diameter 7/8 in, Finish Black Oxide, Pitch 1 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.652 in, Centerline to Hole Center 0.573 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.