Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2082HA2RL

  • Zoro # G3270233


product price: $25.39
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
A-2 Heavy Conveyor
Industry Chain Size
C2082H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2082HA2RL
Zoro #
G3270233
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2082H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
1.125 in
Roller Link Plate Height
0.906 in
Overall Width (In.)
1.543
Length (In.)
2.000
Pin Link Plate Thickness
0.906 in
Width Between Roller Link Plates
0.625 in
Pin Length (In.)
1.543
Pin Link Plate Thickness (In.)
0.906
ANSI Chain Size
C2082H
Roller Link Plate Height (In.)
0.906
Width Between Roller Link Plates (In.)
0.625
Outside Pin Dia. (In.)
0.312
Pin Length
1.543 in
Roller Dia. (In.)
1.125
Outside Pin Dia.
0.312 in
Inside Pin Dia.
0.312 in
Roller Diameter
1 1/8 in
Extended Pin Diameter
0.312 in
Plate Thickness
0.625 in
Chain Overall Width
1.543 in
Plate Height
0.906 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
A-2 Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Tensile Strength (Lb.)
15,400
Connecting End to Center Line
0.823 in
Item
Roller Attachment Link
Pitch
2 in
Max. Allowable Load (Lb.)
2400
Pin Type
Cottered
Type
A-2 Attachment
Temp. Range
15 Degrees to 300 Degrees F
Tensile Strength
15,400 lb/in
Rivet End to Center Line
0.72 in
Max. Allowable Load
2,400 lb
Rivet End to Center Line (In.)
0.720
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line (In.)
0.823
Finish
Plain
Link Type
Roller Attachment Link
Number of Tab Holes
1
Centerline to Attachment End
0.823 in
Pin Contruction
Cottered Pin
Attachment Type
Tab
Standards
ANSI
Minimum Operating Temperature
15 Degrees F
Attachment Number
A-2
Chain Number
C2082H
Centerline to Hole Center
0.72 in
Maximum Operating Temperature
300 Degrees F

Description

Roller Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2082H, Roller Diameter 1 1/8 in, Finish Plain, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.