Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2102HRL

  • Zoro # G3371654


product price: $24.99
/ea

Key Features

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Heavy Conveyor
Industry Chain Size
C2102H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2102HRL
Zoro #
G3371654
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
C2102H
Chain Link Overall Width
1.81 in
Chain Roller Dia.
1.562 in
ANSI Chain Size
C2102H
Width Between Roller Link Plates
0.75 in
Length (In.)
2.500
Roller Link Plate Height
1.15 in
Outside Pin Dia. (In.)
0.375
Width Between Roller Link Plates (In.)
0.750
Pin Length
1.81 in
Pin Link Plate Thickness (In.)
1.150
Overall Width (In.)
1.810
Pin Length (In.)
1.810
Outside Pin Dia.
0.375 in
Pin Link Plate Thickness
1.15 in
Roller Dia. (In.)
1.562
Roller Link Plate Height (In.)
1.150
Inside Pin Dia.
0.375 in
Plate Height
1 1/8 in
Pin Outside Diameter
0.375 in
Inside Width
3/4 in
Chain Overall Width
1 53/64 in
Roller Diameter
1 35/64 in
Plate Thickness
3/16 in

Details

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 1/2 in
Number of Strands
1
Connecting End to Center Line (In.)
0.980
Pin Type
Cottered
Tensile Strength
24,300 lbf
Rivet End to Center Line
0.83 in
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line (In.)
0.830
Connecting End to Center Line
0.98 in
Lubrication
SAE 10 to SAE 50
Type
Double Pitch
Pitch
2 1/2 in
Item
Roller Link
Max. Allowable Load (Lb.)
3840
Material
Steel
Max. Allowable Load
3,840 lb
Agency Compliance
American National Standards Institute (ANSI)
Tensile Strength (Lb.)
24,300
Maximum Operating Temperature
300 Degrees F
Application
Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery
Pitch Type
Double Pitch
Standards
ANSI
Heavy Series
Yes
Pin Contruction
Cottered Pin
Chain Number
C2102H
Roller Chain Standard
ANSI
Link Type
Roller Link
Minimum Operating Temperature
15 Degrees F
Series
Conveyor
Chain Construction
Cottered Pin
Working Load Limit
3,840 lb

Description

Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 53/64 in, Chain Number C2102, Roller Diameter 1 35/64 in, Pitch 2 1/2 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 3/4 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.