Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2120HRL

  • Zoro # G3307683


product price: $23.99
/ea

Key Features

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Heavy Conveyor
Industry Chain Size
C2120H
Chain Link Material
Carbon Steel
Industry Chain Pitch
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2120HRL
Zoro #
G3307683
UPC #
-
Country of Origin
United States

Dimensions

Industry Chain Size
C2120H
Chain Link Overall Width
2.24 in
Chain Roller Dia.
0.875 in
Pin Link Plate Thickness (In.)
1.370
Roller Link Plate Height (In.)
1.370
Overall Width (In.)
2.240
Pin Link Plate Thickness
1.37 in
Length (In.)
2.500
ANSI Chain Size
C2120H
Inside Pin Dia.
0.437 in
Pin Length
2.24 in
Width Between Roller Link Plates
1.0 in
Roller Dia. (In.)
0.875
Width Between Roller Link Plates (In.)
1.000
Outside Pin Dia.
0.437 in
Roller Link Plate Height
1.37 in
Pin Length (In.)
2.240
Outside Pin Dia. (In.)
0.437
Inside Width
1 in
Plate Thickness
7/32 in
Pin Outside Diameter
7/16 in
Plate Height
1 23/64 in
Roller Diameter
7/8 in
Chain Overall Width
2 17/64 in

Description

Roller Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 2 17/64 in, Chain Number C2120, Roller Diameter 7/8 in, Pitch 3 in, Link Type Adding, Number of Strands 1, Application Baking, Bottling Equipment, Farming Implements, Material Handling Equipment, Packaging, Road Building Machinery, Textile Machinery, Heavy Series Yes, Inside Width 1 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.