Zoro Homepage

Roller Link, Heavy Series

  • Mfr # 80HRL

  • Zoro # G3459942


product price: $7.15
/ea

Key Features

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Heavy Riveted
Industry Chain Size
80H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80HRL
Zoro #
G3459942
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Outside Pin Dia. (In.)
0.312
Roller Link Plate Height
0.949 in
ANSI Chain Size
80
Roller Link Plate Height (In.)
0.949
Inside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.156 in
Pin Length (In.)
1.543
Width Between Roller Link Plates
0.625 in
Overall Width (In.)
1.543
Outside Pin Dia.
0.312 in
Roller Dia. (In.)
0.625
Width Between Roller Link Plates (In.)
0.625
Pin Length
1.543 in
Length (In.)
1.000
Pin Link Plate Thickness (In.)
0.156
Plate Thickness
5/32 in
Chain Overall Width
1 35/64 in
Pin Outside Diameter
5/16 in
Roller Diameter
5/8 in
Plate Height
13/16 in, 61/64 in
Inside Width
5/8 in

Details

Roller Chain Link Item
Roller Link
Roller Chain Link Type
Heavy Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Type
Heavy Series
Connecting End to Center Line
0.823 in
Item
Roller Link
Temp. Range
15 Degrees to 300 Degrees F
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Rivet End to Center Line (In.)
0.720
Max. Allowable Load (Lb.)
3630
Connecting End to Center Line (In.)
0.823
Rivet End to Center Line
0.72 in
Pin Type
Riveted
Tensile Strength (Lb.)
17,640
Tensile Strength
17,640 lbf
Max. Allowable Load
3,630 lb
Lubrication
SAE 10 to SAE 50
Pitch
1 in
Minimum Operating Temperature
15 Degrees F
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI
Application
Heavy Load Situations
Working Load Limit
3,630 lb
Maximum Operating Temperature
300 Degrees F
Link Type
Roller Link
Pin Contruction
Riveted Pin
Chain Number
80
Standards
ANSI
Heavy Series
Yes

Description

Roller Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 35/64 in, Chain Number 80, Roller Diameter 5/8 in, Pitch 1 in, Link Type Adding, Number of Strands 1, Application Heavy Load Situations, Heavy Series Yes, Inside Width 5/8 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/16 in, Plate Height 13/16 in, 61/64 in, Plate Thickness 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.