Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Link, K-1 Attachment, PK5

  • Mfr # 35K1RL

  • Zoro # G1240994


product price: $22.69
/pk 5, $4.54/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-1
Industry Chain Size
35
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35K1RL
Zoro #
G1240994
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
35
Chain Link Overall Width
0.5 in
Inside Pin Dia.
0.141 in
Roller Link Plate Height (In.)
0.354
Width Between Roller Link Plates (In.)
0.188
Pin Link Plate Thickness (In.)
0.050
Width Between Roller Link Plates
0.188 in
Length (In.)
0.375
Pin Link Plate Thickness
0.05 in
Overall Width (In.)
0.500
Outside Pin Dia. (In.)
0.141
Pin Length (In.)
0.500
Outside Pin Dia.
0.141 in
ANSI Chain Size
35
Roller Link Plate Height
0.354 in
Pin Length
0.5 in
Plate Thickness
0.188 in
Extended Pin Diameter
0.141 in
Plate Height
0.354 in
Chain Overall Width
0.5 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
Single
Temp. Range
15 Degrees to 300 Degrees F
Connecting End to Center Line
0.27 in
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line
0.23 in
Rivet End to Center Line (In.)
0.230
Material
Steel
Max. Allowable Load (Lb.)
342
Pitch
3/8 in
Tensile Strength (Lb.)
2120
Item
Roller Attachment Link
Connecting End to Center Line (In.)
0.270
Pin Type
Riveted
Max. Allowable Load
342 lb
Tensile Strength
2,120 lb/in
Lubrication
SAE 10 to SAE 50
Type
K-1 Attachment
Finish
Plain
Standards
ANSI
Centerline to Hole Center
0.23 in
Pin Contruction
Riveted Pin
Minimum Operating Temperature
15 Degrees F
Link Type
Roller Attachment Link
Maximum Operating Temperature
300 Degrees F
Number of Tab Holes
1
Attachment Number
K-1
Chain Number
35
Attachment Type
Tab
Centerline to Attachment End
0.27 in

Description

Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.5 in, Chain Number 35, Finish Plain, Pitch 3/8 in, Link Type Roller Attachment, Centerline to Attachment End 0.27 in, Centerline to Hole Center 0.23 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.354 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.