Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Link, K-1 Attachment, PK5

  • Mfr # 60LK1RL

  • Zoro # G3411852


product price: $82.99
/pk 5, $16.60/ea
Free Shipping & Returns

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-1 Lube Free
Industry Chain Size
60
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60LK1RL
Zoro #
G3411852
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Pin Length
1.087 in
Width Between Roller Link Plates
0.5 in
Roller Link Plate Height
0.713 in
Length (In.)
0.750
Overall Width (In.)
1.087
Width Between Roller Link Plates (In.)
0.500
Roller Dia. (In.)
0.469
ANSI Chain Size
60L
Pin Link Plate Thickness
0.094 in
Pin Link Plate Thickness (In.)
0.094
Outside Pin Dia. (In.)
0.234
Inside Pin Dia.
0.234 in
Pin Length (In.)
1.087
Roller Link Plate Height (In.)
0.713
Outside Pin Dia.
0.234 in
Roller Diameter
15/32 in
Plate Height
0.713 in
Plate Thickness
0.5 in
Chain Overall Width
1.087 in
Extended Pin Diameter
0.234 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-1 Lube Free
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
Single
Tensile Strength
9,920 lb/in
Connecting End to Center Line (In.)
0.581
Rivet End to Center Line
0.506 in
Finish
Black Oxide
Agency Compliance
American National Standards Institute (ANSI)
Type
K-1 Attachment
Lubrication
Self Lube
Pitch
3/4 in
Material
Steel
Item
Roller Attachment Link
Pin Type
Riveted
Tensile Strength (Lb.)
9920
Temp. Range
14 Degrees to 302 Degrees F
Max. Allowable Load
1,980 lb
Rivet End to Center Line (In.)
0.506
Connecting End to Center Line
0.581 in
Max. Allowable Load (Lb.)
1980
Minimum Operating Temperature
14 Degrees F
Chain Number
60
Centerline to Attachment End
0.581 in
Link Type
Roller Attachment Link
Centerline to Hole Center
0.506 in
Number of Tab Holes
1
Pin Contruction
Riveted Pin
Maximum Operating Temperature
302 Degrees F
Attachment Type
Tab
Attachment Number
K-1
Standards
ANSI

Description

Roller Attachment Link, Attachment Number K-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.087 in, Chain Number 60, Roller Diameter 15/32 in, Finish Black Oxide, Pitch 3/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.581 in, Centerline to Hole Center 0.506 in, Extended Pin Diameter 0.234 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.