Zoro Homepage

Roller Link, K-2 Attachment

  • Mfr # C2040ASK2RL

  • Zoro # G0613216


product price: $20.79
/ea

Key Features

Type
K-2 Attachment
Material
Stainless Steel
Pin Type
Riveted
Inside Pin Dia.
0.156 in
Lubrication
SAE 10 to SAE 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040ASK2RL
Zoro #
G0613216
UPC #
-
Country of Origin
Japan

Dimensions

Inside Pin Dia.
0.156 in
ANSI Chain Size
C2040AS
Outside Pin Dia.
0.156 in
Chain Link Overall Width
0.717 in
Width Between Roller Link Plates
0.312 in
Width Between Roller Link Plates (In.)
0.312
Roller Link Plate Height (In.)
0.472
Pin Length
0.705 in
Overall Width (In.)
0.717
Industry Chain Size
C2040
Pin Length (In.)
0.705
Outside Pin Dia. (In.)
0.156
Roller Dia. (In.)
0.312
Pin Link Plate Thickness
0.06 in
Roller Link Plate Height
0.472 in
Length (In.)
1.000
Chain Roller Dia.
0.312 in
Pin Link Plate Thickness (In.)
0.060
Tab Width
0.752 in
Roller Diameter
19/64 in
Inside Width
19/64 in
Chain Overall Width
0.717 in
Plate Height
0.472 in
Tab Hole Diameter
0.142 in
Plate Thickness
0.06 in

Details

Item
Roller Attachment Link
Type
K-2 Attachment
Material
Stainless Steel
Pin Type
Riveted
Lubrication
SAE 10 to SAE 50
Pitch
1 in
Connecting End to Center Line (In.)
0.380
Roller Chain Link Item
Roller Attachment Link
Industry Chain Pitch
1 in
Connecting End to Center Line
0.38 in
Rivet End to Center Line
0.325 in
Max. Allowable Load
150 lb
Number of Strands
Single
Roller Chain Link Type
K-2 Conveyor
Max. Allowable Load (Lb.)
150
Rivet End to Center Line (In.)
0.325
Agency Compliance
American National Standards Institute (ANSI)
Chain Link Material
600 Stainless Steel
Temp. Range
-40 Degrees to 750 Degrees F
Heavy Series
No
Standards
ANSI
Maximum Operating Temperature
750 Degrees F
Chain Construction
Riveted Pin
Attachment Number
K-2
Attachment Location
Two Sides
Pin Contruction
Riveted Pin
Tab Orientation
Horizontal Outward
Centerline to Hole Center
0.5 in
Centerline to Attachment End
0.76 in
Working Load Limit
595 lb
Pitch Type
Double Pitch
Chain Number
C2040
Material Grade
600
Attachment Type
Tab
Finish
Plain
Minimum Operating Temperature
-40 Degrees F
Tab Hole Center to Center
0.374 in
Link Type
Roller Attachment Link
Number of Tab Holes
2

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.