Zoro Homepage

Roller Link, K-2 Attachment

  • Mfr # C2040LK2RL

  • Zoro # G0362661


product price: $11.19
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Lube Free Conveyor
Industry Chain Size
C2040
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040LK2RL
Zoro #
G0362661
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Width Between Roller Link Plates (In.)
0.312
Pin Length
0.705 in
Overall Width (In.)
0.717
Roller Dia. (In.)
0.312
Roller Link Plate Height (In.)
0.472
Inside Pin Dia.
0.156 in
Outside Pin Dia. (In.)
0.156
Pin Link Plate Thickness (In.)
0.060
ANSI Chain Size
C2040L
Width Between Roller Link Plates
0.312 in
Pin Length (In.)
0.705
Length (In.)
1.000
Pin Link Plate Thickness
0.06 in
Outside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Roller Diameter
19/64 in
Plate Thickness
0.312 in
Plate Height
0.472 in
Chain Overall Width
0.717 in
Extended Pin Diameter
0.156 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Lube Free Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Tensile Strength
3,530 lb/in
Connecting End to Center Line (In.)
0.380
Tensile Strength (Lb.)
3530
Material
Steel
Pin Type
Riveted
Lubrication
Self Lube
Temp. Range
14 Degrees to 302 Degrees F
Type
K-2 Attachment
Connecting End to Center Line
0.38 in
Max. Allowable Load (Lb.)
595
Agency Compliance
American National Standards Institute (ANSI)
Finish
Black Oxide
Rivet End to Center Line
0.325 in
Max. Allowable Load
595 lb
Rivet End to Center Line (In.)
0.325
Pitch
1 in
Item
Roller Attachment Link
Number of Tab Holes
1
Centerline to Hole Center
0.325 in
Maximum Operating Temperature
302 Degrees F
Standards
ANSI
Minimum Operating Temperature
14 Degrees F
Attachment Number
K-2
Chain Number
C2040
Link Type
Roller Attachment Link
Centerline to Attachment End
0.38 in
Attachment Type
Tab
Pin Contruction
Riveted Pin

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.