Zoro Homepage

Roller Link, K-2 Attachment

  • Mfr # C2042ASK2RL

  • Zoro # G2303567


product price: $25.79
/ea

Key Features

Type
K-2 Attachment
Material
Stainless Steel
Width Between Roller Link Plates
0.312 in
Pin Length
0.705 in
Pin Link Plate Thickness (In.)
0.060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2042ASK2RL
Zoro #
G2303567
UPC #
-
Country of Origin
Japan

Dimensions

Width Between Roller Link Plates
0.312 in
Pin Length
0.705 in
Pin Link Plate Thickness (In.)
0.060
Roller Link Plate Height
0.472 in
Roller Link Plate Height (In.)
0.472
ANSI Chain Size
C2042AS
Chain Roller Dia.
0.625 in
Overall Width (In.)
0.717
Width Between Roller Link Plates (In.)
0.312
Pin Link Plate Thickness
0.06 in
Industry Chain Size
C2042
Pin Length (In.)
0.705
Outside Pin Dia.
0.156 in
Roller Dia. (In.)
0.625
Length (In.)
1.000
Chain Link Overall Width
0.717 in
Outside Pin Dia. (In.)
0.156
Inside Pin Dia.
0.156 in
Roller Diameter
5/8 in
Inside Width
19/64 in
Plate Thickness
0.06 in
Tab Width
0.752 in
Tab Hole Diameter
0.142 in
Chain Overall Width
0.717 in
Plate Height
0.472 in

Details

Item
Roller Attachment Link
Type
K-2 Attachment
Material
Stainless Steel
Temp. Range
-40 Degrees to 750 Degrees F
Max. Allowable Load (Lb.)
150
Number of Strands
Single
Lubrication
SAE 10 to SAE 50
Agency Compliance
American National Standards Institute (ANSI)
Industry Chain Pitch
1 in
Rivet End to Center Line
0.325 in
Pin Type
Riveted
Chain Link Material
600 Stainless Steel
Connecting End to Center Line
0.38 in
Max. Allowable Load
150 lb
Rivet End to Center Line (In.)
0.325
Roller Chain Link Type
K-2 Conveyor
Connecting End to Center Line (In.)
0.380
Roller Chain Link Item
Roller Attachment Link
Pitch
1 in
Tab Orientation
Horizontal Outward
Standards
ANSI
Heavy Series
No
Attachment Number
K-2
Finish
Plain
Maximum Operating Temperature
750 Degrees F
Centerline to Attachment End
0.76 in
Attachment Type
Tab
Minimum Operating Temperature
-40 Degrees F
Pin Contruction
Riveted Pin
Pitch Type
Double Pitch
Chain Number
C2042
Link Type
Roller Attachment Link
Number of Tab Holes
2
Tab Hole Center to Center
0.374 in
Working Load Limit
595 lb
Centerline to Hole Center
0.5 in
Attachment Location
Two Sides
Material Grade
600
Chain Construction
Riveted Pin

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.76 in, Centerline to Hole Center 0.5 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.