Zoro Homepage

Roller Link, K-2 Attachment

  • Mfr # C2042K2RL

  • Zoro # G0414653


product price: $8.29
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Conveyor
Industry Chain Size
C2042
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2042K2RL
Zoro #
G0414653
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2042
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.625 in
ANSI Chain Size
C2042
Inside Pin Dia.
0.156 in
Width Between Roller Link Plates
0.312 in
Roller Dia. (In.)
0.625
Roller Link Plate Height (In.)
0.472
Overall Width (In.)
0.717
Length (In.)
1.000
Width Between Roller Link Plates (In.)
0.312
Pin Length
0.705 in
Outside Pin Dia.
0.156 in
Pin Link Plate Thickness
0.06 in
Pin Length (In.)
0.705
Pin Link Plate Thickness (In.)
0.060
Outside Pin Dia. (In.)
0.156
Roller Link Plate Height
0.472 in
Extended Pin Diameter
0.156 in
Chain Overall Width
0.717 in
Roller Diameter
5/8 in
Plate Thickness
0.312 in
Plate Height
0.472 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Tensile Strength
3,750 lb/in
Connecting End to Center Line (In.)
0.380
Pitch
1 in
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range
15 Degrees to 300 Degrees F
Material
Steel
Tensile Strength (Lb.)
3750
Type
K-2 Attachment
Lubrication
SAE 10 to SAE 50
Connecting End to Center Line
0.38 in
Max. Allowable Load (Lb.)
595
Rivet End to Center Line (In.)
0.325
Item
Roller Attachment Link
Rivet End to Center Line
0.325 in
Max. Allowable Load
595 lb
Pin Type
Riveted
Finish
Plain
Maximum Operating Temperature
300 Degrees F
Attachment Number
K-2
Minimum Operating Temperature
15 Degrees F
Attachment Type
Tab
Centerline to Attachment End
0.38 in
Pin Contruction
Riveted Pin
Standards
ANSI
Link Type
Roller Attachment Link
Centerline to Hole Center
0.325 in
Chain Number
C2042
Number of Tab Holes
1

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2042, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.