Zoro Homepage

Roller Link, K-2 Attachment

  • Mfr # C2050K2RL

  • Zoro # G2083855


product price: $7.49
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Conveyor
Industry Chain Size
C2050
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2050K2RL
Zoro #
G2083855
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2050
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Outside Pin Dia. (In.)
0.200
Roller Dia. (In.)
0.400
Inside Pin Dia.
0.2 in
Pin Length
0.875 in
Pin Length (In.)
0.875
Roller Link Plate Height (In.)
0.591
Pin Link Plate Thickness
0.08 in
Pin Link Plate Thickness (In.)
0.080
Roller Link Plate Height
0.591 in
Length (In.)
1.250
Width Between Roller Link Plates
0.375 in
ANSI Chain Size
C2050
Outside Pin Dia.
0.2 in
Width Between Roller Link Plates (In.)
0.375
Overall Width (In.)
0.878
Chain Overall Width
0.878 in
Extended Pin Diameter
0.2 in
Plate Height
0.591 in
Plate Thickness
0.375 in
Roller Diameter
25/64 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Pitch
1 1/4 in
Tensile Strength (Lb.)
6170
Item
Roller Attachment Link
Connecting End to Center Line (In.)
0.469
Material
Steel
Lubrication
SAE 10 to SAE 50
Type
K-2 Attachment
Tensile Strength
6,170 lb/in
Temp. Range
15 Degrees to 300 Degrees F
Rivet End to Center Line
0.406 in
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line (In.)
0.406
Max. Allowable Load (Lb.)
970
Connecting End to Center Line
0.469 in
Max. Allowable Load
970 lb
Pin Type
Riveted
Finish
Plain
Link Type
Roller Attachment Link
Attachment Number
K-2
Standards
ANSI
Pin Contruction
Riveted Pin
Centerline to Hole Center
0.406 in
Minimum Operating Temperature
15 Degrees F
Number of Tab Holes
1
Centerline to Attachment End
0.469 in
Chain Number
C2050
Maximum Operating Temperature
300 Degrees F
Attachment Type
Tab

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.