Zoro Homepage

Roller Link, K-2 Attachment

  • Mfr # C2050LK2RL

  • Zoro # G1464513


product price: $13.99
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Lube Free Conveyor
Industry Chain Size
C2050
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2050LK2RL
Zoro #
G1464513
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2050
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Pin Length (In.)
0.875
Pin Link Plate Thickness (In.)
0.080
Roller Link Plate Height
0.591 in
ANSI Chain Size
C2050L
Pin Length
0.875 in
Overall Width (In.)
0.878
Pin Link Plate Thickness
0.08 in
Outside Pin Dia. (In.)
0.200
Length (In.)
1.250
Width Between Roller Link Plates
0.375 in
Width Between Roller Link Plates (In.)
0.375
Inside Pin Dia.
0.2 in
Outside Pin Dia.
0.2 in
Roller Dia. (In.)
0.400
Roller Link Plate Height (In.)
0.591
Extended Pin Diameter
0.2 in
Plate Thickness
0.375 in
Chain Overall Width
0.878 in
Roller Diameter
25/64 in
Plate Height
0.591 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Lube Free Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Tensile Strength
5,730 lb/in
Connecting End to Center Line (In.)
0.469
Lubrication
Self Lube
Pin Type
Riveted
Type
K-2 Attachment
Finish
Black Oxide
Rivet End to Center Line (In.)
0.406
Item
Roller Attachment Link
Rivet End to Center Line
0.406 in
Temp. Range
14 Degrees to 302 Degrees F
Max. Allowable Load
970 lb
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Tensile Strength (Lb.)
5730
Max. Allowable Load (Lb.)
970
Pitch
1 1/4 in
Connecting End to Center Line
0.469 in
Centerline to Attachment End
0.469 in
Chain Number
C2050
Pin Contruction
Riveted Pin
Centerline to Hole Center
0.406 in
Minimum Operating Temperature
14 Degrees F
Attachment Number
K-2
Standards
ANSI
Link Type
Roller Attachment Link
Number of Tab Holes
1
Maximum Operating Temperature
302 Degrees F
Attachment Type
Tab

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 1 1/4 in, Link Type Roller Attachment, Centerline to Attachment End 0.469 in, Centerline to Hole Center 0.406 in, Extended Pin Diameter 0.2 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.