Zoro Homepage

Roller Link, K-2 Attachment

  • Mfr # C2052ASK2RL

  • Zoro # G3112785


product price: $38.39
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Conveyor
Industry Chain Size
C2052
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2052ASK2RL
Zoro #
G3112785
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2052
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.75 in
ANSI Chain Size
C2052AS
Pin Length (In.)
0.875
Roller Link Plate Height (In.)
0.591
Roller Dia. (In.)
0.750
Roller Link Plate Height
0.591 in
Width Between Roller Link Plates
0.375 in
Pin Link Plate Thickness (In.)
0.080
Pin Length
0.875 in
Width Between Roller Link Plates (In.)
0.375
Inside Pin Dia.
0.2 in
Outside Pin Dia. (In.)
0.200
Length (In.)
1.250
Outside Pin Dia.
0.2 in
Overall Width (In.)
0.878
Pin Link Plate Thickness
0.08 in
Tab Width
0.937 in
Plate Thickness
0.08 in
Tab Hole Diameter
0.205 in
Roller Diameter
3/4 in
Plate Height
0.591 in
Inside Width
3/8 in
Chain Overall Width
0.878 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
Single
Max. Allowable Load (Lb.)
231
Rivet End to Center Line (In.)
0.406
Material
Stainless Steel
Connecting End to Center Line
0.469 in
Lubrication
SAE 10 to SAE 50
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1 1/4 in
Type
K-2 Attachment
Connecting End to Center Line (In.)
0.469
Max. Allowable Load
231 lb
Item
Roller Attachment Link
Pin Type
Riveted
Temp. Range
-40 Degrees to 750 Degrees F
Rivet End to Center Line
0.406 in
Finish
Plain
Number of Tab Holes
2
Pin Contruction
Riveted Pin
Centerline to Hole Center
0.626 in
Pitch Type
Double Pitch
Minimum Operating Temperature
-40 Degrees F
Heavy Series
No
Tab Orientation
Horizontal Outward
Chain Construction
Riveted Pin
Material Grade
600
Link Type
Roller Attachment Link
Centerline to Attachment End
0.953 in
Attachment Number
K-2
Tab Hole Center to Center
0.469 in
Attachment Type
Tab
Chain Number
C2052
Maximum Operating Temperature
750 Degrees F
Attachment Location
Two Sides
Standards
ANSI
Working Load Limit
970 lb

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2052, Roller Diameter 3/4 in, Finish Plain, Pitch 1 1/4 in, Link Type Roller Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.953 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.