Zoro Homepage

Roller Link, SA-1 Attachment

  • Mfr # 80SA1RL

  • Zoro # G2252327


product price: $9.19
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1
Industry Chain Size
80
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SA1RL
Zoro #
G2252327
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.398 in
Chain Roller Dia.
0.625 in
Overall Width (In.)
1.398
Roller Link Plate Height
0.949 in
Pin Length
1.398 in
Roller Link Plate Height (In.)
0.949
Width Between Roller Link Plates (In.)
0.625
Length (In.)
1.000
Outside Pin Dia.
0.312 in
Roller Dia. (In.)
0.625
Pin Link Plate Thickness (In.)
0.125
Width Between Roller Link Plates
0.625 in
ANSI Chain Size
80
Pin Link Plate Thickness
0.125 in
Outside Pin Dia. (In.)
0.312
Pin Length (In.)
1.398
Inside Pin Dia.
0.312 in
Plate Thickness
0.625 in
Plate Height
0.949 in
Extended Pin Diameter
0.312 in
Chain Overall Width
1.398 in
Roller Diameter
5/8 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Pin Type
Riveted
Rivet End to Center Line
0.64 in
Tensile Strength
15,400 lb/in
Rivet End to Center Line (In.)
0.640
Material
Steel
Max. Allowable Load
2,400 lb
Tensile Strength (Lb.)
15,400
Item
Roller Attachment Link
Lubrication
SAE 10 to SAE 50
Max. Allowable Load (Lb.)
2400
Temp. Range
15 Degrees to 300 Degrees F
Agency Compliance
American National Standards Institute (ANSI)
Connecting End to Center Line
0.758 in
Type
SA-1 Attachment
Pitch
1 in
Connecting End to Center Line (In.)
0.758
Finish
Plain
Minimum Operating Temperature
15 Degrees F
Pin Contruction
Riveted Pin
Attachment Type
Tab
Maximum Operating Temperature
300 Degrees F
Link Type
Roller Attachment Link
Attachment Number
SA-1
Standards
ANSI
Number of Tab Holes
1
Centerline to Attachment End
0.758 in
Chain Number
80
Centerline to Hole Center
0.64 in

Description

Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.