Zoro Homepage

Roller Link, SA-1 Attachment

  • Mfr # C2040ASSA1RL

  • Zoro # G3400126


product price: $18.79
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1 Conveyor
Industry Chain Size
C2040
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040ASSA1RL
Zoro #
G3400126
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Roller Dia. (In.)
0.312
Roller Link Plate Height (In.)
0.472
Length (In.)
1.000
Roller Link Plate Height
0.472 in
Width Between Roller Link Plates
0.312 in
Pin Length (In.)
0.705
ANSI Chain Size
C2040AS
Inside Pin Dia.
0.156 in
Width Between Roller Link Plates (In.)
0.312
Pin Link Plate Thickness
0.06 in
Overall Width (In.)
0.717
Outside Pin Dia.
0.156 in
Outside Pin Dia. (In.)
0.156
Pin Length
0.705 in
Pin Link Plate Thickness (In.)
0.060
Inside Width
19/64 in
Chain Overall Width
0.717 in
Roller Diameter
19/64 in
Plate Thickness
0.06 in
Tab Hole Diameter
0.205 in
Plate Height
0.472 in
Tab Width
0.752 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1 Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Type
SA-1 Attachment
Connecting End to Center Line
0.38 in
Max. Allowable Load
150 lb
Rivet End to Center Line
0.325 in
Item
Roller Attachment Link
Connecting End to Center Line (In.)
0.380
Pitch
1 in
Material
Stainless Steel
Pin Type
Riveted
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line (In.)
0.325
Lubrication
SAE 10 to SAE 50
Max. Allowable Load (Lb.)
150
Temp. Range
-40 Degrees to 750 Degrees F
Finish
Plain
Centerline to Attachment End
0.78 in
Heavy Series
No
Pin Contruction
Riveted Pin
Chain Construction
Riveted Pin
Attachment Location
One Side
Working Load Limit
595 lb
Link Type
Roller Attachment Link
Material Grade
600
Maximum Operating Temperature
750 Degrees F
Pitch Type
Double Pitch
Attachment Type
Tab
Minimum Operating Temperature
-40 Degrees F
Tab Orientation
Vertical Upward
Standards
ANSI
Number of Tab Holes
1
Chain Number
C2040
Centerline to Hole Center
0.437 in
Attachment Number
SA-1

Description

Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Roller Attachment, Attachment Location One Side, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.437 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.