Zoro Homepage

Roller Link, SA-1 Attachment, PK5

  • Mfr # 41SA1RL

  • Zoro # G0720431


product price: $10.89
/pk 5, $2.18/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1
Industry Chain Size
41
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41SA1RL
Zoro #
G0720431
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
41
Chain Link Overall Width
0.579 in
Chain Roller Dia.
0.306 in
Inside Pin Dia.
0.141 in
Length (In.)
0.500
Roller Dia. (In.)
0.306
Roller Link Plate Height
0.386 in
Pin Link Plate Thickness (In.)
0.050
Overall Width (In.)
0.579
ANSI Chain Size
41
Roller Link Plate Height (In.)
0.386
Pin Link Plate Thickness
0.05 in
Outside Pin Dia.
0.141 in
Width Between Roller Link Plates
0.25 in
Outside Pin Dia. (In.)
0.141
Pin Length (In.)
0.579
Pin Length
0.579 in
Width Between Roller Link Plates (In.)
0.250
Roller Diameter
19/64 in
Chain Overall Width
0.579 in
Extended Pin Diameter
0.141 in
Plate Thickness
0.25 in
Plate Height
0.386 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
SA-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
Single
Tensile Strength (Lb.)
2120
Pin Type
Riveted
Agency Compliance
American National Standards Institute (ANSI)
Tensile Strength
2,120 lb/in
Item
Roller Attachment Link
Rivet End to Center Line (In.)
0.266
Type
SA-1 Attachment
Max. Allowable Load
353 lb
Pitch
1/2 in
Connecting End to Center Line
0.313 in
Connecting End to Center Line (In.)
0.313
Lubrication
SAE 10 to SAE 50
Temp. Range
15 Degrees to 300 Degrees F
Material
Steel
Max. Allowable Load (Lb.)
353
Rivet End to Center Line
0.266 in
Finish
Plain
Centerline to Hole Center
0.266 in
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
300 Degrees F
Link Type
Roller Attachment Link
Pin Contruction
Riveted Pin
Number of Tab Holes
1
Chain Number
41
Attachment Type
Tab
Attachment Number
SA-1
Centerline to Attachment End
0.313 in
Standards
ANSI

Description

Roller Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 0.579 in, Chain Number 41, Roller Diameter 19/64 in, Finish Plain, Pitch 1/2 in, Link Type Roller Attachment, Centerline to Attachment End 0.313 in, Centerline to Hole Center 0.266 in, Extended Pin Diameter 0.141 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.